Shop All Trailer & Towing Accessories
Phoenix
Quick Cover Set Of 2 For 22.5In Rims
Mfr # QC1025AF
Zoro # G1561756
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Size (In.) 22-1/2"
- Application Mounts to 22-1/2" Diameter Wheels Using An Expansion Ring Which Mounts in Outer Lip of Wheel
- For Use With Fits: 19-1/2" 6, 8 and 10 Lug Wheels
- Type Simulator Axle Set (Front)
Product Information
- Brand Phoenix
- MFR # QC1025AF
- Zoro # G1561756
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 22-1/2" |
Details
Material | Stainless Steel |
Application | Mounts to 22-1/2" Diameter Wheels Using An Expansion Ring Which Mounts in Outer Lip of Wheel |
For Use With | Fits: 19-1/2" 6, 8 and 10 Lug Wheels |
Type | Simulator Axle Set (Front) |
Includes | Set of 2 Wheel Covers; Mounting Hardware; Installation Tool; Instruction Sheet |
Item | Quick Cover Set Of 2 For 22.5In Rims |
Description
Quick Cover Set Of 2 For 22.5In Rims
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Battery Install Kit with Grease and Washers, PK25 (BT-1K)
- AUTOTEX Wiper Blade, Heavy Duty, 28 In Size (74-28)
- UWS Single-Door Dog Box, 36" x 36", DB-3636 (DB-3636)
- COLE HERSEE Keyed Ignition Switch, 9579-BX (9579-BX)
- PHOENIX Installation Tool (PGD168TOL)
- PHOENIX Simulator Axle Set, Trailr, Sngl Wheel, 15" (GQST50AS)
- PHOENIX Simulator Set, Trailer, Single Wheel, 16" (NST06)
- PHOENIX Simulator Set, 22.5" dia. x 7.5"-8.25" W (N252)
- PHOENIX Simulator Set, Chevy/GMC 11-C C-K3500 (NG18)
- PHOENIX Simulator Axle Set, Trailr, Sngl Wheel, 15" (NST15AS)
- C.E. SMITH Keel Roller 8 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29502)
- Phoenix Trailer & Towing Accessories