Shop All Oven Mitts & Pot Holders
Phoenix
Pot Holder, Round, Terry, 8in., PK12
Mfr # TTPH-8
Zoro # G0179509
original price:
$66.14
14% off
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Material Terry
- Max. Temp. 350 Degrees F
- Size 8 in
- Color Natural
Product Information
- Brand Phoenix
- MFR # TTPH-8
- Zoro # G0179509
- Country of Origin United States
- Category Oven Mitts & Pot Holders
Dimensions
Size | 8 in |
Overall Length | 8 in |
Details
Item | Pot Holder |
Style | Round |
Material | Terry |
Max. Temp. | 350 Degrees F |
Color | Natural |
Maximum Temperature | 500 Degrees F |
Product Type | Pot Holder |
Description
Pot Holder, Product Type Pot Holder, Color Brown, Material Terry, Maximum Temperature 500 Degrees F, Overall Length 8 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT Kraft Ranch Dressing 1.5 oz. Packet, PK60 (10021000671202)
- BEAVER Beaver Mexican Taco Sauce 1 gal. Jug, PK4 (154-4)
- JACKSON Wash Arm Assembly With End Plugs (5700-021-46-58)
- ULTRAFRYER Screen Assy, Filter, 15"X15" For - Part# Ultr12A807 (ULTR12A807)
- CAROLINES TREASURES Australian Shepherd In the Kitchen Pair of Pot Holders (CK2163PTHD)
- CAROLINES TREASURES French Bulldog Oven Mitt (SS8676OVMT)
- CAROLINES TREASURES Lady with Her Pug Oven Mitt (7259OVMT)
- CAROLINES TREASURES Lanie Cat Pair of Pot Holders (MW1334PTHD)
- CAROLINES TREASURES Berger Picard Pair of Pot Holders, 7.5 x 3 x 7.5 in. (SS1040PTHD)
- CAROLINES TREASURES Kerry Blue Terrier Oven Mitt (SS8223OVMT)
- CAROLINES TREASURES Pit Bull Pair of Pot Holders (7093PTHD)
- Phoenix Oven Mitts & Pot Holders