Shop All Oven Mitts & Pot Holders
This Product is Discontinued
Phoenix
Oven Mitt, Tan, Flameguard, 13 Inch (Discontinued)
Mfr # TFG-13
Zoro # G4350482
This Product is Discontinued
Key Features
- Material Cotton
- Max. Temp. 400 Degrees F
- Size 13 in
- Color Tan
- Overall Length 13 in
Product Information
- Brand Phoenix
- MFR # TFG-13
- Zoro # G4350482
- UPC # 126462118333
- Country of Origin United States
- Category Oven Mitts & Pot Holders
Dimensions
Size | 13 in |
Overall Length | 13 in |
Details
Item | Oven Mitt |
Material | Cotton |
Max. Temp. | 400 Degrees F |
Color | Tan |
Maximum Temperature | 400 Degrees F |
Product Type | Oven Mitt |
Description
Oven Mitt, Product Type Oven Mitt, Color Tan, Material Cotton, Maximum Temperature 400 Degrees F, Overall Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.