Shop All Trailer Wiring
Phoenix
Jamnut, Shouldered
Mfr # PNH8490JNT
Zoro # G3957922
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shouldered
- For Use With NH8494 Set
- Material Brass
- Color Brass
- Length 1 5/8 in
Product Information
- Brand Phoenix
- MFR # PNH8490JNT
- Zoro # G3957922
- Country of Origin China
- Category Trailer Wiring
Dimensions
Length | 1 5/8 in |
Thread Size | 20 mm |
Details
Item | Jam Nut |
Type | Shouldered |
For Use With | NH8494 Set |
Material | Brass |
Color | Brass |
Compatible Manufacturer Model Number | NH4860, NH4860F, NH4860R, NH8494, NH8494F, NH8494R |
Accessory Type | Jam Nut |
Description
Jam Nut, Accessory Type Jam Nut, Compatible Manufacturer Model Number NH4860, NH4860F, NH4860R, NH8494, NH8494F, NH8494R, Material Brass, Color Brass, Length 1 5/8 in, Thread Size 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Back-Up Light, LED, Red/Clear (54682)
- COUNTERACT BALANCING BEADS Case of 36 12 oz Counteract Balancing Bead (COUCBB12OZ)
- HUSKY LINER 20C EXPLORER BLACK FRONT AND REAR WHEEL FRONT AND REAR MUD GUARD SET CUSTOM MUD (58506)
- GATES Super HC Belts, 5V2000 (5V2000)
- PHOENIX Simulator Axle Set, Rear, Universal, 22.5" (QC1030AR)
- PHOENIX Replacement Stud Extender, 22 mm (PNH1422TSX)
- PHOENIX Simulator Axle Set, Rear, 22.5x9", 10 Lug (NH259R)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX Half Fenders, 21 In (HF23)
- PHOENIX Simulator Axle Set, Front, Dodge 08-C (ND1912F)
- GROTE Plug, 2-Pin, 16 Gauge, 24" (82-1038)
- Phoenix Trailer Wiring