Shop All Running Boards, Nerf Bars & Steps
Phoenix
Hand Rail Kit, 36 In
Mfr # GRSS36K
Zoro # G4138513
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 36 in
- Color Silver
- Material Stainless Steel
- Rail Diameter 7/8 in
- Rail Shape Round
Product Information
- Brand Phoenix
- MFR # GRSS36K
- Zoro # G4138513
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Rail Diameter | 7/8 in |
Rail Width | 7/8 in |
Rail Length | 36 in |
Details
Type | 36 in |
Color | Silver |
Material | Stainless Steel |
Item | Hand Rail Kit |
Rail Shape | Round |
Mounting Hardware Included | Yes |
Mounting Hardware Required | Yes |
Description
Hand Rail Kit, Rail Shape Round, Rail Length 36 in, Rail Width 7/8 in, Material Stainless Steel, Color Silver, Finish Polished Stainless, Includes (12) Mounting Screws, (2) Center Stanchions, (2) Grab Rail Tubes, (4) End Stanchions, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Rail Diameter 7/8 in, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC R.Head, Class A, L, H/R, H/M, Na, Bk (714581)
- BALDWIN FILTERS Air Filter, 3-9/32 x 7-1/4 in. (PA3664-FN)
- BANDO Auto Serpentine Belt, 4Pk1830 (4PK1830)
- QUICKCABLE Rescue Battery Power Packs (604051-001)
- PHOENIX Hand Rail Kit, 12 In (GRSS12K)
- PHOENIX Center Stanchion, Hand Rail (1290B1K)
- PHOENIX Hand Rail Kit, 72 In L, Standard, 7/8 O.D. (GRSS72K)
- PHOENIX Large Hand Rail Kit, 24 In L, 1-1/4 O.D. (GRSSB24K)
- PHOENIX End Stanchion Kit, Hand Rail, 1-1/4 I.D. (4000EK)
- PHOENIX Large Hand Rail Kit, 12 InL, 1-1/4 O.D. (GRSSB12K)
- LUVERNE TRUCK EQUIPMENT 88 INCH GRIP STEPS BOARD(BRKTS SOLD SEP) (415088)
- Phoenix Automotive Exterior Accessories