Shop All Trailer Wiring
Phoenix
Half Fenders, 21 In
Mfr # HF23
Zoro # G3922484
product price: $1,010.99
/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 16 in-19-1/2 in Wheels
- Material Stainless Steel
- Includes Mounting hardware
- Type 21 in
Product Information
- Brand Phoenix
- MFR # HF23
- Zoro # G3922484
- Country of Origin China
- Category Trailer Wiring
Details
Promotion Restriction | Not eligible for promotion |
Item | Half Fenders |
For Use With | 16 in-19-1/2 in Wheels |
Material | Stainless Steel |
Includes | Mounting hardware |
Type | 21 in |
Net Weight | 81.94 lb |
Fender Type | Semi |
Description
Half Fenders, Fender Type Semi, Stainless Steel, Silver, Finish Polished, Width 22 1/2 in, Includes Mounting Hardware, Net Weight 81.94 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Transmission/Air Shift Filter, 2-7/8x3 In (P187)
- CARTER FUEL PUMPS Elec Fuel Pump, P4389 (P4389)
- A & I PRODUCTS Bracket, Radiator Mounting Plate 2" x2" x1" (A-378710R91)
- WEATHERTECH SunShade, TS0024 (TS0024)
- PHOENIX Simulator Axle Set, Front, GMC/Ford/Dodge (GQ64F)
- PHOENIX Simulator Axle Set, Rear, 22.5x9", 10 Lug (NH259R)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- PHOENIX Jamnut, Shouldered (PNH8490JNT)
- PHOENIX Simulator Axle Set, Frnt, Dual, Isuzu, 19.5" (N6681F)
- PHOENIX Left Stud Extender (PN1830LTX)
- VELVAC 2 Cond Vert Pole Plug W/Cable Guard (593123)
- Phoenix Trailer Wiring