Shop All Mud Flaps & Guards
Phoenix
Fender Flare, Fiberglass, -
Mfr # RBF-CR
Zoro # G4835966
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Right Rear, Narrow
- Material Fiberglass
- For Use With Century
- Net Weight 9.6 lb
- Fender Type Rivet
Product Information
- Brand Phoenix
- MFR # RBF-CR
- Zoro # G4835966
- Country of Origin United States
- Category Mud Flaps & Guards
Details
Type | Right Rear, Narrow |
Material | Fiberglass |
For Use With | Century |
Item | Fender Flare |
Net Weight | 9.6 lb |
Fender Type | Rivet |
Finish | Primer |
Description
Fender Flare, Fender Type Rivet, Fiberglass, Gray, Finish Primer, Width 8 in, Includes -, Net Weight 9.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD Greenfield 530-RD Vinyl Coated River Anchor - Red, 30 lb. (530-RD)
- SMARTWASHER Pump Assembly, 110V (14285)
- KOYO Wheel Bearing, Dac4889W2Rscs94 (DAC4889W2RSCS94)
- DONALDSON Indicator (P562704)
- PHOENIX Fender Flares, Fiberglass, - (RBF-HW)
- PHOENIX Fender Flares, 4 In, Century Wrecker (RBF-O)
- PHOENIX Fender Flare, Fiberglass, - (RBF-CL)
- PHOENIX Fender Flares, Fiberglass, - (RBF-C)
- PHOENIX Fender Flares, Fiberglass, - (RBF-J93)
- PHOENIX Quarter Fenders, 21 In, Pair (QF21)
- LUVERNE Textured Rubber Mud Guards, 251123 (251123)
- Phoenix Mud Flaps & Guards