Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Stimulators, Front Set, 16 In
Mfr # NH8494F
Zoro # G4215355
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Tool, Mounting Hardware
- Type Front Set
- For Use With Wheel Size:16 in, Ford 450, 88-98, 10-Lug, 2WD & Auto Hub 4WD
- Material Stainless Steel
- Standards DOT
Product Information
- Brand Phoenix
- MFR # NH8494F
- Zoro # G4215355
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 19.5 in |
Bolt Circle Diameter | 275 mm |
Details
Includes | Installation Tool, Mounting Hardware |
Type | Front Set |
For Use With | Wheel Size:16 in, Ford 450, 88-98, 10-Lug, 2WD & Auto Hub 4WD |
Material | Stainless Steel |
Item | Dual Wheel Simulators |
Standards | DOT |
Compatible with Make/Model/Year | 1990 to 2010 Chevy/GMC C4500, 1990 to 2010 Chevy/GMC C5500, 1990 to 2010 Chevy/GMC C6500, 1990 to 2003 Ford F600, 1990 to 2003 Ford F650, 1990 to 1996 Freightliner FL50/FL60 |
Vehicle Wheel Style | Dual |
Number of Hand Holes | 4 |
Number of Lugs | 8 |
Vehicle Type | Semi, Truck |
Compatible Manufacturer Model Number | Wheel # 28680, Wheel # 50180 |
Finish | Stainless Steel |
Description
Dual Wheel Simulators, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 19.5 in, Bolt Circle Diameter 275 mm, Compatible Manufacturer Model Number Wheel # 28680, Wheel # 50180, Compatible with Make/Model/Year 1990 to 2010 Chevy/GMC C4500, 1990 to 2010 Chevy/GMC C5500, 1990 to 2010 Chevy/GMC C6500, 1990 to 2003 Ford F600, 1990 to 2003 Ford F650, 1990 to 1996 Freightliner FL50/FL60, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 4, Number of Lugs 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Valve Cover Bolt Seal Set, Es72135 (ES72135)
- BREMBO Brake Rotor, 09.N266.21 (09.N266.21)
- TYLASKA MARINE AND AEROSPACE FR4 Low Friction Ring ( 316L Stainless Steel) (FR4-SS)
- EXTREME MAX Extreme Max 3006.2024 BoatTector Solid Braid MFP Anchor Line with Snap Hook - 3/8" x 50', White (3006.2024)
- PHOENIX SIMULATOR PART STUD EXTENDER 1IN X 9/16IN THREADS FOR NF12 THICK HEX B (PNF12STX)
- PHOENIX Dual Wheel Simulators, Chevy/Ford/Freight (NH8494)
- PHOENIX Lug Nut Cover (SP27)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495)
- PHOENIX Lug Nut Cover, 33 mm (SP17)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495F)
- RTX Alloy Wheel, Contour 18x8 5x114.3 ET42 CB73.1 Matte Black (081464)
- Phoenix Automotive Tire & Wheel