Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Stimulators, Front, 5 Holes
Mfr # NH552F
Zoro # G3916814
product price: $417.99
/pr
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT
- Includes Installation Tool, Mounting Hardware
- Type Front With Hub Pilot And 5 Hand Holes
- For Use With Wheel Size: 22 in x 7.5 in, 22.5 in x 8.25 in
- Material Stainless Steel
Product Information
- Brand Phoenix
- MFR # NH552F
- Zoro # G3916814
- UPC # 094705994672
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 22.5 in |
Bolt Circle Diameter | 285 mm |
Details
Standards | DOT |
Includes | Installation Tool, Mounting Hardware |
Type | Front With Hub Pilot And 5 Hand Holes |
For Use With | Wheel Size: 22 in x 7.5 in, 22.5 in x 8.25 in |
Item | Dual Wheel Simulators |
Material | Stainless Steel |
Number of Hand Holes | 5 |
Vehicle Wheel Style | Dual |
Number of Lugs | 10 |
Finish | Stainless Steel |
Description
Dual Wheel Simulators, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 22.5 in, Bolt Circle Diameter 285 mm, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 5, Number of Lugs 10, Standards DOT, Vehicle Wheel Style Dual, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FLEXIBLE COOLANT HOSE (26537)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Jack, 2 Stage, 22/11 tons, Length: 14.96" (92001)
- SHAKESPEARE 4365 Straight Mount (4365)
- WEATHER GUARD Conduit Carrier Extension (238)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495)
- PHOENIX Jam Nut/Lug Nut Cover, M14 x 2mm (PNF19LNT)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NG961)
- PHOENIX Lug Nut Cover (SP27)
- PHOENIX Dual Wheel Simulators, Chevy/Ford/Freight (NH8494)
- PHOENIX HUB COVER PARTS ABS POPOUT CENTER ONLY FOR QH12000F/QH1201R (PQ1102POC)
- RTX Alloy Wheel, Envy 17x7.5 5x100 ET38 CB73.1 Gloss Black (082748)
- Phoenix Automotive Wheels & Hubs