Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Simulators, Full Set, 19.5 In
Mfr # NH8495F
Zoro # G4136605
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Tool, Mounting Hardware
- Standards DOT
- Material Stainless Steel
- Type Front Axle Set
- For Use With Wheel Size:19.5 in, 90-99 International 4700 Low Pro, 8-Lug, 2WD & 4WD
Product Information
- Brand Phoenix
- MFR # NH8495F
- Zoro # G4136605
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 19.5 in |
Bolt Circle Diameter | 275 mm |
Details
Includes | Installation Tool, Mounting Hardware |
Standards | DOT |
Material | Stainless Steel |
Item | Dual Wheel Simulators, DOT Mount |
Type | Front Axle Set |
For Use With | Wheel Size:19.5 in, 90-99 International 4700 Low Pro, 8-Lug, 2WD & 4WD |
Number of Hand Holes | 4 |
Compatible Manufacturer Model Number | Wheel # 28680, Wheel # 50180 |
Compatible with Make/Model/Year | 2004 to 2021 Ford F650, 2002 to 2021 Freightliner, 2004 to 2021 Hino 258, International 1990 to 2021 |
Finish | Stainless Steel |
Number of Lugs | 8 |
Vehicle Wheel Style | Dual |
Vehicle Type | Semi, Truck |
Description
Dual Wheel Simulators, DOT Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 19.5 in, Bolt Circle Diameter 275 mm, Compatible Manufacturer Model Number Wheel # 28680, Wheel # 50180, Compatible with Make/Model/Year 2004 to 2021 Ford F650, 2002 to 2021 Freightliner, 2004 to 2021 Hino 258, International 1990 to 2021, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 4, Number of Lugs 8, Standards DOT, Vehicle Type Semi, Truck, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Engine Oil, 5W-30, 1 Qt., Dexos1 (550022689)
- BOSCH Relay, 0986Ah0611 (0986AH0611)
- SEA-DOG Folding Ladder - 3 Step (582503-1)
- MILES LUBRICANTS Intrnl Engine Cleaner, Enhncd, 16 oz., PK12 (MSF2200107)
- PHOENIX HUB COVER PARTS ABS POPOUT CENTER ONLY FOR QH12000F/QH1201R (PQ1102POC)
- PHOENIX 19.5 10 Lug, Front (NH5092F)
- PHOENIX Hub Cap, Dolly (R2512)
- PHOENIX Lug Nut Cover, 1.75 Tall (190)
- PHOENIX Lug Nut Cover, 33 mm (SP17)
- PHOENIX Hub Cover, Front, 8-Lug (Q822F)
- METHOD RACE WHEELS 17 x 8.5 in. NV 8 on 6.5 Bolt Pattern 4.75 in. Back Space, Machined with Black Lip (MRWMR30578580300)
- Phoenix Automotive Wheels & Hubs