Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Sim Front Axle Full Set 19.5
Mfr # NF19F
Zoro # G4139746
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Front Axle, Full Set
- Standards DOT
- Material Stainless Steel
- Includes Installation Tool, Mounting Hardware
- For Use With Wheel Size:19.5 in, Ford F-450/F550 Series, 8-Lug, 2WD & 4WD, 99+
Product Information
- Brand Phoenix
- MFR # NF19F
- Zoro # G4139746
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Bolt Circle Diameter | 225 mm |
For Wheel Diameter | 19.5 in |
Details
Type | Front Axle, Full Set |
Standards | DOT |
Material | Stainless Steel |
Item | Dual Wheel Simulators, DOT Mount |
Includes | Installation Tool, Mounting Hardware |
For Use With | Wheel Size:19.5 in, Ford F-450/F550 Series, 8-Lug, 2WD & 4WD, 99+ |
Vehicle Wheel Style | Dual |
Finish | Stainless Steel |
Compatible with Make/Model/Year | 2002 Ford E550 Van, 1999 to 2002 Ford F450, 1999 to 2002 Ford F550, 2004 to 2010 Hino 165/185 |
Number of Hand Holes | 5 |
Number of Lugs | 8 |
Vehicle Type | Cab-over, Truck, Van |
Description
Dual Wheel Simulators, DOT Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 19.5 in, Bolt Circle Diameter 225 mm, Compatible with Make/Model/Year 2002 Ford E550 Van, 1999 to 2002 Ford F450, 1999 to 2002 Ford F550, 2004 to 2010 Hino 165/185, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 5, Number of Lugs 8, Standards DOT, Vehicle Type Cab-over, Truck, Van, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE TRAILER JACK, SWIVEL MOUNT - SIDE WIND, 6-1/4IN CLEARANCE; 5,000 LBS L (1401420303)
- CRESCENT JOBOX Aluminum Single Lid Fullsize Deep Crossover Truck Box (PAC1582000)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65B (PLMRBT65B)
- BALDWIN FILTERS Air Filter, Element, Radial, 12-1/16in. L (RS5741)
- PHOENIX Jam Nut/Lug Nut Cover, M14 x 2mm (PNF19LNT)
- PHOENIX Dual Wheel Simulators, FL50 FL60 (NH8496)
- PHOENIX Lug Nut Cover, 33 mm (SP17)
- PHOENIX Hub Cover, Front, 8-Lug (Q822F)
- PHOENIX SIMULATOR PART SPACER FOR GDG01/NST06 (PGDST87SPA)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495)
- TIMKEN Wheel Bearing and Hub Assembly - Front, HA590394 (HA590394)
- Phoenix Automotive Wheels & Hubs