Shop All Automotive Wheels & Hubs
Phoenix
Dual Wheel Sim, Front Axle Full Set, 16in
Mfr # GD816F
Zoro # G4193786
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Front Axle, Full Set
- For Use With Wheel Size:16 in, Ford F-350 Series, 8-Lug, 2WD & 4WD, 88-90
- Standards DOT
- Includes Installation Tool, Mounting Hardware
- Material Stainless Steel
Product Information
- Brand Phoenix
- MFR # GD816F
- Zoro # G4193786
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
For Wheel Diameter | 16 in |
Bolt Circle Diameter | 6.5 in |
Details
Type | Front Axle, Full Set |
For Use With | Wheel Size:16 in, Ford F-350 Series, 8-Lug, 2WD & 4WD, 88-90 |
Standards | DOT |
Item | Dual Wheel Simulators, DOT Mount |
Includes | Installation Tool, Mounting Hardware |
Material | Stainless Steel |
Compatible with Make/Model/Year | 1994 to 1998 Dodge 3500 2WD/4WD, 1985 to 1998 Ford F350 |
Finish | Stainless Steel |
Vehicle Wheel Style | Dual |
Vehicle Type | Truck |
Number of Hand Holes | 4 |
Number of Lugs | 8 |
Description
Dual Wheel Simulators, DOT Mount, Material Stainless Steel, Finish Stainless Steel, For Wheel Diameter 16 in, Bolt Circle Diameter 6.5 in, Compatible with Make/Model/Year 1994 to 1998 Dodge 3500 2WD/4WD, 1985 to 1998 Ford F350, Includes Installation Tool, Mounting Hardware, Number of Hand Holes 4, Number of Lugs 8, Standards DOT, Vehicle Type Truck, Vehicle Wheel Style Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 4,14055 (14055)
- AGS Splice-Lok A/C Repair Block-Off Body/Nut (ACR060K) (ACR-060K)
- MAIN FILTER MP FILTRI CSGW150P10A Replacement/Interchange Spin-On Filter (MF0058071)
- IBEAM BY METRA Behind License Plate Camera With Active Parking Lines (TEBPTC)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NH8495F)
- PHOENIX Replacement Front Hub Cover (PN252FHC)
- PHOENIX SIMULATOR PART SPACER FOR GDG01/NST06 (PGDST87SPA)
- PHOENIX Dual Wheel Simulators, Full Set, 17 In (NF23)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NF25)
- PHOENIX Dual Wheel Simulators, Full Set, 19.5 In (NG961)
- HD DRIVEN Hub Cap Metal Rear Axle Push On 8.5in (076-00382)
- Phoenix Automotive Wheels & Hubs