Shop All Terminal Blocks
Phoenix Contact
Terminal And Contact Block, UKH 704X10
Mfr # UKH 70/4X10
Zoro # G108238029
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Mounting Type NS 35/7
- Cross Section 16 mm² - 95 mm²
- Connection Method Screw connection
- Nominal Current 192 A
Product Information
- Brand Phoenix Contact
- MFR # UKH 70/4X10
- Zoro # G108238029
- Country of Origin Unknown
- Category Terminal Blocks
Details
Color | Gray |
Mounting Type | NS 35/7 |
Cross Section | 16 mm² - 95 mm² |
Connection Method | Screw connection |
Nominal Current | 192 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE INDUSTRIAL SOLUTIONS RV Power Outlet, 50 A, 120 V, Surface Mounting (U054P)
- INTERMATIC Electronic Timer, 24 hr, SPST (ET1105C)
- SQUARE D Load Center Lock Kit For Qo612 & Qo816 S (PK8FL)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP1K1210BD)
- PHOENIX CONTACT Terminal And Contact Block, UK 5HESI 3004100 (UK 5-HESI 3004100)
- PHOENIX CONTACT Box of 50 Terminal and Contact Block (ST 4-HESILED 24)
- PHOENIX CONTACT Terminal And Contact Block, UT 25TG 3046388 (UT 2.5-TG 3046388)
- PHOENIX CONTACT Box of 50 Terminal and Contact Block (968923 UK 5 N)
- PHOENIX CONTACT Terminal and Contact Block, 50PK (30 04 36 2 UK5N)
- ZORO SELECT Terminal Strip, 20A, 8 Pole, 300VAC (6ZEH2)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- Phoenix Contact Power Distribution Blocks & Terminal Blocks