Shop All Running Boards, Nerf Bars & Steps
Phoenix
Center Stanchion Kit, Hand Rail, 1-1/4 O.D
Mfr # 4000CK
Zoro # G4068111
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Mounting hardware
- Color Silver
- Type Hand Rail, 1-1/4 OD
- For Use With BA75 Hand Rail Kits
Product Information
- Brand Phoenix
- MFR # 4000CK
- Zoro # G4068111
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Rail Diameter | 1 1/4 in |
For Rail Diameter | 1 1/4 in |
Details
Material | Stainless Steel |
Includes | Mounting hardware |
Color | Silver |
Type | Hand Rail, 1-1/4 OD |
For Use With | BA75 Hand Rail Kits |
Item | Center Stanchion Kit |
Rail Shape | Round |
Component Type | Center Stanchion |
Description
Center Stanchion Kit, Color Silver, Component Type Center Stanchion, For Rail Diameter 1 1/4 in, Includes Mounting Hardware, Material Stainless Steel, Rail Diameter 1 1/4 in, Rail Shape Round, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 37, 1.3W, T1 3/4, 14V, PK10 (37-10PK)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 2-9/16 x 4-9/32 In (PF834)
- QUICKCABLE Sb/Safety Boot, 175A, PK25 (126412-025)
- A & I PRODUCTS Seal Kit, Bucket Cyl 3" x5" x1" (A-9610761)
- PHOENIX Large Hand Rail Kit, 24 In L, 1-1/4 O.D. (GRSSB24K)
- PHOENIX Large Hand Rail Kit, 36 In L, 1-1/4 O.D. (GRSSB36K)
- PHOENIX End Stanchion, Hand Rail (1288B1K)
- PHOENIX Center Stanchion, Hand Rail (1290B1K)
- PHOENIX Hand Rail Kit, 24 In (GRSS24K)
- PHOENIX Large Hand Rail Kit, 60 InL, 1-1/4 O.D. (GRSSB60K)
- LUVERNE Polished Stainless Steel Aluminum Running Boards (575098-570745)
- Phoenix Automotive Exterior Accessories