Shop All Vacuum Pressure Switches
Phoenix
AirCompressSwtch, Auto/Off, DPST, 35-150psi
Mfr # PM4VAA
Zoro # G009579375
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manual Switch Action Auto/Off
- Pressure Switch Port Type (4) Port, 1/4 in FNPT
- Pressure Switch Factory On/Off Setting 90/120 psi
- Pressure Switch Unloader 1/4" Compression
- Pressure Switch Differential 30 to 45 psi
Product Information
- Brand Phoenix
- MFR # PM4VAA
- Zoro # G009579375
- Country of Origin China
- Category Vacuum Pressure Switches
Dimensions
Manufacturer Warranty Length | 1 yr |
Description
Air Compressor Switch, Air Compressor, Manual Switch Action Auto/Off, (4) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 90/120 psi, 1/4 In. Compression Pressure Switch Unloader, Pressure Switch Differential 30 to 45 psi, Pressure Switch Range 35 to 150 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 7/8 Bore Dia., 16 # of Teeth (50BS16H X 7/8)
- BESTORQ Aftermarket replacement for 6163 WESTERN AUTO GIS2025 Belt for Reverse, 3LK370 (3LK370)
- PREVOST Quick Coupling, Female 1/4" NPT (ARC 061201)
- DAYTON 3VX315 Cogged V-Belt, 31-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L381)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 45-175psi (69MB9LY)
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7Y)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (69MB7LY)
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7)
- PHOENIX AirCompressorSwitch, Standard, 45-175psi (69MB9)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (PM1VAA)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (69MB7LY2C)
- Phoenix Vacuum Pressure Switches