Shop All Vacuum Pressure Switches
Phoenix
AirCompressSwtch, Auto/Off, DPST, 35-150psi
Mfr # 69MB7LY2C
Zoro # G809197564
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001
- Pressure Switch Factory On/Off Setting 95/125 psi
- Manual Switch Action Auto/Off
- Product Type Air Compressor Switch
- Pressure Switch Unloader 1/4" Compression
Product Information
- Brand Phoenix
- MFR # 69MB7LY2C
- Zoro # G809197564
- Country of Origin China
- Category Vacuum Pressure Switches
Dimensions
Manufacturer Warranty Length | 1 yr |
Description
Air Compressor Switch, Air Compressor, Manual Switch Action Auto/Off, (4) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 95/125 psi, 1/4 In. Compression Pressure Switch Unloader, Pressure Switch Differential 30 to 40 psi, Pressure Switch Range 35 to 150 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 90VDC, 10A, NEMA 4/12 (530BRE-36MA)
- SPEEDAIRE Compression Nut 3/4in Hex (SE541)
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4201F-N04-13S)
- COILHOSE PNEUMATICS Inflator Gauge Lock-On Chuck 10-120PSI 36" (CO TGC129)
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 45-175psi (69MB9LY)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (69MB7LY)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (PM1VAA)
- PHOENIX AirCompressorSwitch, Standard, 35-150psi (69MB7Y)
- PHOENIX AirCompressorSwitch, Standard, 45-175psi (69MB9)
- SMC Vacuum Pressure Switch, 1/8 in (ZSE10-N01-B-PG)
- Phoenix Pneumatic System Components