Phoenix

AirCompressorSwitch, Standard, 35-150psi


product price: $12.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pressure Switch Port Type (1) Port, 1/4 in FNPT
  • Product Type Air Compressor Switch
  • Standards ISO 9001
  • Pressure Switch Factory On/Off Setting 95/125 psi
  • Pressure Switch Action Standard
See all product information

Product Information

Dimensions

Manufacturer Warranty Length 1 yr

Description

Air Compressor Switch, Air Compressor, Manual Switch Action None, (1) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 95/125 psi, No Pressure Switch Unloader, Pressure Switch Differential 30 to 40 psi, Pressure Switch Range 35 to 150 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, Standards ISO 9001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.