Shop All Portable Electric Air Compressors
Phoenix
Air Compressor, 0.75 HP, 12VDCV, 120 psi
Mfr # AC12V3
Zoro # G4154071
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 3 gal.
- Voltage 12V
- Max. Pressure 120 psi
- HP 0.75
- Tank Type Horizontal
Product Information
- Brand Phoenix
- MFR # AC12V3
- Zoro # G4154071
- Country of Origin Taiwan, Province of China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 3 gal. |
Overall Length | 21.12 in |
Overall Height | 18 in |
Overall Width | 8.5 in |
Tank Size - Air Compressor | 3.0 gal |
Air Tank Size | 3 gal |
Outlet Size | 1/4 in |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Hot Dog, Output Power 0.75 hp, Free Air Flow Rate 1.7 cfm, Maximum Operating Pressure 120 psi, Air Tank Size 3 gal, Input Voltage 12V DC, Current Rating 45 A, Sound Level 60 dBA, Weight 38 lb, Pump Type Piston, Motor Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 45 x 72 x 8 mm., Nitrile Rubber (457208TC)
- MAIN FILTER Y2K P10071 Replacement/Interchange Spin-On Filter (MF0058053)
- INGERSOLL-RAND Seal (R000A2-103)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 18 # of Teeth (60BS18H X 1)
- DEWALT 1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor (D55167)
- VIAIR 380C Plug-N-Play Compressor, 12V, 200 PSI Rated with 7 Way Power Access (38035)
- SPEEDAIRE Portable Electric Air Compressor, 30 gal. (48UY04)
- CALIFORNIA AIR TOOLS Air Compressor, 2 HP, 10 gal. (CAT-10020DSPCAD)
- VIAIR Portable Compressor Kit, 12V, 100Prcnt Dut (45043)
- PUMA , D.C. Direct Drive Oil-Less Air Compressor, 12V, 0.75 HP (DE07)
- VIAIR Heavy Duty Onboard Air System, 12V, 150PS (10005)
- Phoenix Air Compressors