Shop All Work Tables
Phillocraft
Adj Work Table Starter, Lam, 96"W, 54"D
Mfr # WS5496L
Zoro # G3332309
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,217.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 33 3/8 in to 36 3/4 in
- Load Capacity 3,600 lb
- Workbench/Table Surface Material Laminate
- Workbench/Work Table Type Starter
Product Information
- Brand Phillocraft
- MFR # WS5496L
- Zoro # G3332309
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 54 in |
Height | 33 3/8 in to 36 3/4 in |
Overall Width | 96 in |
Overall Depth | 54 in |
Work Surface Width | 96 in |
Wheel Diameter | 5 in |
Height Adjustment Increments | 3 3/8 in |
Number of Height Positions | 2 |
Maximum Adjustable Height | 37 in |
Work Surface Depth | 54 in |
Height Adjustment Mechanism | Bolt |
Minimum Adjustable Height | 33 in |
Height Adjustability | Adjustable Height |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Double Faced With Tempered Hard Board, Smooth Rolled Edges, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 3 3/8 in, Included Components No Additional Components, Includes Hardware, Maximum Adjustable Height 37 in, Minimum Adjustable Height 33 in, Non-Metal Top Thickness 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome (WR74-2436C)
- VESTIL 12 Pk 3/4" Bung Drum Facuet Fixed, 12PK (VDFT-12PKG)
- SUNCAST Stationary Storage Cabinet, 30 in W x 20 1/4 in D x 36 in H, Resin, 2 Shelves (BMCCPD3600)
- DAYTON Mobile Fixed Work Table, Steel, 54"W, 30"D (1DE92)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 72"D (WS7296L)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 48"D (WS4896L)
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 72"Wx24"D (SVTOB-7224)
- MANHATTAN COMFORT Eiffel Garage Work Station Set of 3 in Matte Black and Aqua Blue (3-258BMC83)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 30"Wx18"D (VTTOB-1830)
- Phillocraft Work Tables