Shop All Radios
Philips
Digital Voice Tracer 1250 Recorder, 8 GB, Black/Silver
Mfr # DVT1250
Zoro # G700447607
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source AAA Batteries
- Color Black/Silver
- Height 1.9"
- Width 5.04"
- Depth 0.6"
Product Information
Dimensions
Height | 1.9" |
Width | 5.04" |
Depth | 0.6" |
Details
Power Source | AAA Batteries |
Color | Black/Silver |
Microphone Jack | No |
Weight | 0.17 lbs |
Display Type | LCD |
Description
The Voice Tracer 1250 is the perfect voice recorder for capturing notes, ideas and thoughts on the go. Thanks to the microSD memory card slot you can easily expand your memory up to 32 GB. Superior voice recording. Voice activation function for hands-free recording. Easy and intuitive experience. PC connection for plug & play. Backlight display for easy file navigation. MicroSD memory card slot for virtually unlimited recording. Extra long battery runtime for longer recording sessions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Charger, Vehicular, 12VDC (RLN6434B)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement for PowerSonic PS-1282S (ML8-12133324)
- APRICORN 16Gb Aes Xts Encrypte (ASK3-16GB)
- MIGHTY MAX BATTERY 12V 22AH Battery for Golden LiteRider PTC Envy Model GP162 - 2 Pack (ML22-12MP21141114628)
- PHILIPS Voice Tracer Digital Recorder, 8 GB, Black (DVT7110)
- PHILIPS Voice Tracer DVT2110 Digital Recorder 8 GB, Black/Silver (DVT2110)
- PHILIPS Mini Cassette Dictation Recorder (LFH038800B)
- PHILIPS Voice Tracer DVT1160 Audio Recorder, 8 GB, Gray (DVT1160)
- PHILIPS Voice Tracer 6110 Digital Recorder, 8 GB, Black (DVT6110)
- PHILIPS Voice Tracer 4110 Digital Recorder, 8 GB, Silver (DVT4110)
- SUPERSONIC Portable 4-Band AM/FM/SW 1-2 Radio (SC-1091)
- Philips Radios