Shop All Fabric & Sewing
Phifertex Plus
Phifertex Plus 3007145 Woven Vinyl Coated Polyester Mesh Fabric; Stucco OY3
Mfr # PHIFEP3007145
Zoro # G604135952
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Phifertex Plus
- MFR # PHIFEP3007145
- Zoro # G604135952
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- Woven Vinyl Coated Polyester Mesh
- Avoid direct contact with oil-based products, which may cause accelerated aging of fabric
- If direct contact occurs, clean promptly
- Prepare cleaning solution using 1 tbsp. liquid dish detergent & 2 tbsp. household bleach mixed in a gallon of water. Clean fabric using a sponge or soft cloth dipped in solution. Rinse thoroughly with clean water & air dry. Regular maintenance of your Phifertex fabric will ensure an extended life of the fabric. It is recommended that the fabric be cleaned once or twice yearly for moderate use, & more often for heavy-use applications. Colorfastness: 4 at 1200 hours. Stretch:Warp: 1.1%, , Fill: 2.2 %, Thickness: 0.033 inch, Openness approximately 7.3% Mullen Bursting Strength: 541 psi.
- Upholstery Outdoor
- Color: Stucco
- Content: 100% Polyvinyl Chloride
- Fire Retardancy: UFAC Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1000 hours
- Tearstrength: Passes ASTM D1117 - Warp = 83 lbs & Fill = 56 lbs
- Tensilestrength: Passes ASTM D5035 Strip Method - Warp = 379 lbs Fill = 241 lbs. Passes ASTM D5034 - Warp = 472 lbs & Fill = 313 lbs
- Style: Solids & Plain
- Width: 54"
- Weight: 16.00 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Metal Paint Marker, Green 88fx , PK12, Green Color Family, 12 PK (MK110GN)
- VESTIL Steel Strapping Cutter, 5/8" Strapping (PKG-PS)
- TOPS Receiving Record Forms, 3 Part (46260)
- C-LINE PRODUCTS Bold Basics WriteOn File Jackets, Assorted, 8 12 x 11, 6PK (63550)
- PHIFERTEX PLUS Phifertex Plus 3013966 Woven Vinyl Coated Polyester Mesh Fabric; Garden Green DB6 (PHIFEP3013966)
- PHIFERTEX PLUS Phifertex Plus 3007159 Woven Vinyl Coated Polyester Mesh Fabric; Navy GP5 (PHIFEP3007159)
- PHIFERTEX PLUS Phifertex Plus 3007156 Woven Vinyl Coated Polyester Mesh Fabric; Royal Blue G00 (PHIFEP3007156)
- PHIFERTEX PLUS Phifertex Plus 3007163 Woven Vinyl Coated Polyester Mesh Fabric; Grey Sand X00 (PHIFEP3007163)
- TEXTILE CREATIONS Textile Creations 234 Rustic Woven Fabric; Check Xmas Green; Red And Beige; 15 yd. (234)
- CORDURA Cordura 1000 Nylon & Polyurethane Coated Fabric; Red (CORDU1)
- DESIGNER FABRICS Designer Fabrics G523 54 in. Wide Black; Upholstery Grade Recycled Leather (G523)
- Phifertex Plus