Shop All Window Replacement Screens
Phifer
Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 72x100', Brown, One Roll
Mfr # 3004067
Zoro # G908135337
product price: $412.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$412.99
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 72 in.
- Length 100 ft.
- Color Brown
Product Information
- Brand Phifer
- MFR # 3004067
- Zoro # G908135337
- UPC # 47888179497
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 72 in. |
Length | 100 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Brown |
Description
Phifer SunTex 80 is a heavyduty exterior shading fabric that blocks up to 80 of the sun's heat and glare SunTex is ideal for use as a shading fabric on windows, doors and porches SunTex 80 provides insect protection and is easily cleaned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE 48-Key Steel Secure Key Cabinet with Combination Lock, White, PK2 (ADI682-48-WHI-2pk)
- ZORO SELECT Grommet, Buna-N, MS 35489-4, PK50 (3MRG4)
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 100T Key (C100LP-100T-14A)
- BANSBACH EASYLIFT Shock Absorber, 858 lb., M25x1.5,140mm L (FK-2530L-S)
- PHIFER Bright Bronze Insect Screening, 24 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3030990)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x100', Gray, One Roll (3004024)
- PHIFER Bright Bronze Insect Screening, 60 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001823)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 60 x 100', Black, 18x22 Mesh, One Roll (3034609)
- PHIFER Polyester Improved Visibility Insect Screening, 36 x 25', Black, 18x18 Mesh, One Roll (3040342)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x25', Black, One Roll (3030803)
- PHIFER Polyester Improved Visibility Insect Screening, 36 x 50', Black, 18x18 Mesh, One Roll (3040335)
- Phifer Window Replacement Screens