Shop All Window Replacement Screens
Phifer
Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x25', Stucco, One Roll
Mfr # 3021801
Zoro # G608135309
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 60 in.
- Length 25 ft.
- Color Stucco
Product Information
- Brand Phifer
- MFR # 3021801
- Zoro # G608135309
- UPC # 47888446292
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 60 in. |
Length | 25 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Stucco |
Description
Phifer SunTex 80 is a heavyduty exterior shading fabric that blocks up to 80 of the sun's heat and glare SunTex is ideal for use as a shading fabric on windows, doors and porches SunTex 80 provides insect protection and is easily cleaned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 33mm ID, PK25 (ZUSAH2.5X33)
- BEST Interchangeable Core, Satin Chrome, Keyway Type WC, 7 Pins (1CP7WC1626)
- ZORO SELECT O-Ring, Dash 909, Viton, 0.09 In., PK25 (1WHN7)
- GLIDERITE HARDWARE 1-1/8 in. Brass Gold Classic Round Cabinet Knob, 10PK (5411-BG-10)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 48 x 50', Black, 18x22 Mesh, One Roll (3034615)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 96 x 25', Black, 17x8 Mesh, One Roll (3036051)
- PHIFER Fiberglass Improved Visibility Insect Screening, 60 x 100', Black, 18x18 Mesh, One Roll (3044526)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 36 x 100', Black, 17x8 Mesh, One Roll (3004127)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 90 Heat, 72x100', Stucco, One Roll (3004183)
- PHIFER Bright Bronze Insect Screening, 48 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001822)
- M-D M-D Charcoal Fiberglass Door and Window Screen 48 in. W X 100 ft. L (14125)
- Phifer Window Replacement Screens