Shop All Window Replacement Screens
Phifer
Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 48x25', Stucco, One Roll
Mfr # 3021119
Zoro # G108135304
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 48 in.
- Length 25 ft.
- Color Stucco
Product Information
- Brand Phifer
- MFR # 3021119
- Zoro # G108135304
- UPC # 47888439881
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 48 in. |
Length | 25 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Stucco |
Description
Phifer SunTex 80 is a heavyduty exterior shading fabric that blocks up to 80 of the sun's heat and glare SunTex is ideal for use as a shading fabric on windows, doors and porches SunTex 80 provides insect protection and is easily cleaned
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2082W-034K)
- FALCON Satin Chrome Privacy B301Q626 (B301Q626)
- STRYBUC ROLLER ASSY YALE OGRON (9-247SPB)
- FROST KING Weatherstrip, Plastic, 7'L x 36"W (P784AW)
- PHIFER Polyester Improved Visibility Insect Screening, 48 x 50', Black, 18x18 Mesh, One Roll (3040336)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 72 x 50', Black, 18x22 Mesh, One Roll (3034617)
- PHIFER Bright Bronze Insect Screening, 48 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3028184)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 36 x 25', Black, 18x18 Mesh, One Roll (3021496)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 60 x 100', Charcoal, 20x30 Mesh, One Roll (3003864)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 72 x 25', Black, 17x13 Mesh, One Roll (3030321)
- PHIFER Fiberglass Insect Screening Charcoal 84X100' (3002528)
- Phifer Window Replacement Screens