Shop All Window Replacement Screens
Phifer
Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 48x100', Gray, One Roll
Mfr # 3004025
Zoro # G108135359
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 48 in.
- Length 100 ft.
- Color Gray
Product Information
- Brand Phifer
- MFR # 3004025
- Zoro # G108135359
- UPC # 47888179466
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 48 in. |
Length | 100 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Gray |
Description
Phifer SunTex 80 is a heavyduty exterior shading fabric that blocks up to 80 of the sun's heat and glare SunTex is ideal for use as a shading fabric on windows, doors and porches SunTex 80 provides insect protection and is easily cleaned
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Spring Hinge Black 3In (N114-975)
- STERLING SEAL & SUPPLY 235 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL235X250)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-082)
- AMERIMAX HOME PRODUCTS 5 Galvanized Outside Mitre (3320219)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 48 x 100', Black, 17x8 Mesh, One Roll (3004128)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 48 x 25', Black, 17x8 Mesh, One Roll (3025888)
- PHIFER Aluminum Vent Insect Screening, 12 x 100', Charcoal (3001611)
- PHIFER Bright Bronze Insect Screening, 42 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001821)
- PHIFER Bright Bronze Insect Screening, 24 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3030990)
- PHIFER Bright Bronze Insect Screening, 72 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3033419)
- ADFORS CHARCOAL P3 POOL AND PATIO PLUS, 72" x 1 (FCS10676-M)
- Phifer Window Replacement Screens