Shop All Window Replacement Screens
Phifer
Vinylcoated Fiberglass Sun Control Fabric, Blocks 90 Heat, 48 x 25', Charcoal, One Roll
Mfr # 3021117
Zoro # G108135397
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 48 in.
- Length 25 ft.
- Color Charcoal
Product Information
- Brand Phifer
- MFR # 3021117
- Zoro # G108135397
- UPC # 47888378227
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 48 in. |
Length | 25 ft. |
Details
Screen Material | Fiberglass |
Color | Charcoal |
Description
Phifer Super Solar screen offers the ultimate in shading and insect protection This screen blocks up to 90 of the heat and glare from the sun Super Solar screen protects interior surfaces from fading and saves on energy cost
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 300 Series Duronodic Grade 2 Commercial 36 in. Surface Vertical Rod Crash Bar Exit Device (ED-VR331-DU)
- ZORO SELECT O-Ring, Dash 905, Buna N, 0.07 In., PK25 (1CRV7)
- PRIME-LINE Bifold Bottom Pivot Bracket (N 6711)
- GMS GMS:GMS 1-1/2" Mortise Cyl - 26D - Kwikset (GMS-M112-KW1-26D-ST-A2)
- PHIFER Aluminum Vent Insect Screening, 8 x 100', Charcoal (3001609)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 96 x 25', Black, 17x8 Mesh, One Roll (3036051)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 48 x 25', Black, 17x13 Mesh, One Roll (3030320)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 108 x 100', Black, 18x22 Mesh, One Roll (3034613)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 84 x 100', Charcoal, 20x30 Mesh, One Roll (3003866)
- PHIFER Fiberglass NoSeeUm Insect Screening, 96 x 25', Charcoal, 20x20 Mesh, One Roll (3040410)
- PHIFER WIRE 48 in. W X 100 ft. L Charcoal Fiberglass Screen Cloth (3003382)
- Phifer Window Replacement Screens