Shop All Window Replacement Screens
Phifer
Vinylcoated Fiberglass Sun Contol Insect Screening, 48 x 100', Charcoal, 20x30 Mesh, One Roll
Mfr # 3003863
Zoro # G908135252
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 48 in.
- Length 100 ft.
- Color Charcoal
Product Information
- Brand Phifer
- MFR # 3003863
- Zoro # G908135252
- UPC # 47888122684
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 48 in. |
Length | 100 ft. |
Details
Screen Material | Fiberglass |
Color | Charcoal |
Description
Phifer Solar Insect Screening offers the ultimate in sun shading and insect protection This insect screen blocks up to 65 of the heat and glare from the sun Solar Insect screen improves daytime privacy and offers good outward visibility
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base, Base Dia.: 1 1/4 in (TSW-1N)
- TY-FLOT FME Cover, 12"dia. x 6"D, PK20 (CBFR12PK)
- BAUER RV KEY, RV716 , Gray, Egg Shaped, Precut (KEY-RV-716)
- ILCO Ilco: Key Blanks, RU46-BR RUSSWIN (ILCO-RU46-BR)
- PHIFER Bright Bronze Insect Screening, 72 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3033393)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 72x100', Brown, One Roll (3004067)
- PHIFER Bright Bronze Insect Screening, 48 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3028184)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 96 x 100', Black, 18x22 Mesh, One Roll (3034612)
- PHIFER Fiberglass NoSeeUm Insect Screening, 108 x 100', Charcoal, 20x20 Mesh, One Roll (3035539)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 108 x 100', Black, 18x22 Mesh, One Roll (3034613)
- ADFORS 48 in. W X 100 ft. L Charcoal Polyester Pet Screen Cloth (FCS8996-M)
- Phifer Window Replacement Screens