Shop All Window Replacement Screens
Phifer
Vinylcoated Fiberglass Exterior Sun Control Screening, 36 x 100', Silver Gray, 57x16 Mesh, One Roll
Mfr # 3003582
Zoro # G308135326
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Width 36 in.
- Length 100 ft.
- Color Silver Gray
Product Information
- Brand Phifer
- MFR # 3003582
- Zoro # G308135326
- UPC # 47888054176
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 36 in. |
Length | 100 ft. |
Details
Screen Material | Fiberglass |
Color | Silver Gray |
Description
Phifer SunScreen is an affordable shading fabric that also provides insect protection SunScreen reduces solar heat gain in the summer and heat loss in the winter SunScreen easily installs in any window or door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES 1-9/16" x 25-1/2" Spring Chain Stop, US26D (CS115 US26D 25-1/2 IN)
- PRIME-LINE Single Cylinder Deadbolt Brass Slam Lock with Flat and Angle Strikes Single Pack (SE 14326)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Passage (57855)
- ZORO SELECT O-Ring, Dash 213, PTFE, 0.13 In., PK10 (1RGH8)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x100', Gray, One Roll (3004026)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 36 x 100', Black, 17x8 Mesh, One Roll (3004127)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 60 x 100', Charcoal, 57x16 Mesh, One Roll (3003613)
- PHIFER Bright Bronze Insect Screening, 48 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3028184)
- PHIFER Polyester Improved Visibility Insect Screening, 60 x 50', Black, 18x18 Mesh, One Roll (3040337)
- PHIFER Heavy-Duty Aluminum Screen, Black, 48x 46'. For windows, doors and porches. (3045759)
- ADFORS SCREEN 30""X7' CHAR (FCS9369-M)
- Phifer Window Replacement Screens