Shop All Window Replacement Screens
Phifer
Stainless Steel Improved Visibility Insect Screening, 36 x 50', Black, 18x18 Mesh, One Roll
Mfr # 3021497
Zoro # G308135296
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Stainless Steel
- Width 36 in.
- Length 50 ft.
- Color Black
Product Information
- Brand Phifer
- MFR # 3021497
- Zoro # G308135296
- UPC # 47888687527
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 36 in. |
Length | 50 ft. |
Details
Screen Material | Stainless Steel |
Color | Black |
Description
Phifer SeeVue insect screen is woven from fine black stainless steel wire which greatly improves visibility and strength This screen offers superior airflow and insect protection SeeVue is practically invisible providing excellent curb appeal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 909 Viton / FKM O-ring 90A Shore Brown, -125 Pack (ORBRNVT90A909X125)
- BLUM 86 Degree Restriction Clip for 107 Degree Hinges (74.1103)
- TRIMLITE 30" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2668ska8402BF)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Aluminum Finish (ED-501-O-AL)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 120 x 100', Black, 18x22 Mesh, One Roll (3026670)
- PHIFER Polyester Improved Visibility Insect Screening, 72 x 50', Black, 18x18 Mesh, One Roll (3040338)
- PHIFER Fiberglass Pool Patio Screening, 60 x 25', Charcoal, 18x14 Mesh, One Roll (3003397)
- PHIFER Polyester Improved Visibility Insect Screening, 36 x 25', Black, 18x18 Mesh, One Roll (3040342)
- PHIFER Wire 72 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043882)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 84 x 100', Charcoal, 57x16 Mesh, One Roll (3003615)
- PHIFER Aluminum Screening for Tiny Insects, 60 x 100', Black, 24x22 Mesh, One Roll (3036761)
- Phifer Window Replacement Screens