Shop All Window Replacement Screens
Phifer
Polyester Improved Visibility Insect Screening, 36 x 50', Black, 18x18 Mesh, One Roll
Mfr # 3040335
Zoro # G908135368
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 36 in.
- Length 50 ft.
- Color Black
Product Information
- Brand Phifer
- MFR # 3040335
- Zoro # G908135368
- UPC # 47888832934
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 36 in. |
Length | 50 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Black |
Description
Phifer UltraVue2 insect screen is an excellent visibility eVis insect screen The Water Shed Technology coating preserves your viewing clarity by shedding rain water and resisting dirt and grime UltraVue2 has improved durability and toughness Superior openness provides increased airflow and more optical clarity for a crisper outward view
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Casement Operator (900-19620)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCE9)
- HICKORY HARDWARE Center Mount Drawer Slide (P1029/14-2C)
- SCHLAGE Grade 1, Cyl, C KWY, US26D, Rectangle Stk, 6 Pins (B664P 626)
- PHIFER Aluminum Vent Insect Screening, 36 x 100', Charcoal, One Roll (3001617)
- PHIFER Fiberglass Pool Patio Screening, 72 x 25', Charcoal, 18x14 Mesh, One Roll (3003398)
- PHIFER Fiberglass Screening Kit with 014x100' Spline, Roller and 36 x 25' Screen, Charcoal, One Roll (3022175)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 48 x 100', Black, 17x8 Mesh, One Roll (3004128)
- PHIFER Aluminum Insect Screening, 36 x 50', Black, 18x16 Mesh, One Roll (3030812)
- PHIFER Wire 36 in. W X 100 ft. L Charcoal Polyester Insect Screen Cloth (3043820)
- ADFORS CHARCOAL P4 PREMIUM POLYESTER, 72" x 100 (FCS10787-M)
- Phifer Window Replacement Screens