Shop All Window Replacement Screens
Phifer
Polyester Improved Visibility Insect Screening, 30 x 25', Black, 18x18 Mesh, One Roll
Mfr # 3040341
Zoro # G108135267
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 30 in.
- Length 25 ft.
- Color Black
Product Information
- Brand Phifer
- MFR # 3040341
- Zoro # G108135267
- UPC # 47888832996
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 30 in. |
Length | 25 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Black |
Description
Phifer UltraVue2 insect screen is an excellent visibility eVis insect screen The Water Shed Technology coating preserves your viewing clarity by shedding rain water and resisting dirt and grime UltraVue2 has improved durability and toughness Superior openness provides increased airflow and more optical clarity for a crisper outward view
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 13-1/2 in. Single-Arm Left-Hand Casement Operator, Truth (Single Pack) (TH 23026)
- ASAHI Flange Gasket, 2-7/64" Inside Dia., Black (3114020)
- GENESIS Gs08-0425Md10-153 Gas Spring (GSS 6561UM)
- SOSS Door Invisible Hinge, 1-3/8″-1-3/4″ Door Thickness, US15 (216US15)
- PHIFER Heavy-Duty Aluminum Screen, Black, 48x 46'. For windows, doors and porches. (3045759)
- PHIFER Fiberglass Improved Visibility Insect Screening, 60 x 100', Black, 18x18 Mesh, One Roll (3044526)
- PHIFER Polyester Improved Visibility Insect Screening, 72 x 25', Black, 18x18 Mesh, One Roll (3040345)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x100', Stucco, One Roll (3004079)
- PHIFER Bright Bronze Insect Screening, 48 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001822)
- PHIFER Phifer 3003612 48 in. x 100 ft. Charcoal Sunscreen (139168)
- PHIFER Polyester Improved Visibility Insect Screening, 60 x 25', Black, 18x18 Mesh, One Roll (3040344)
- Phifer Window Replacement Screens