Shop All Window Replacement Screens
Phifer
HD Vinylcoated Polyester NoSeeUm Insect Screening, 36 x 50', Black, 18x22 Mesh, One Roll
Mfr # 3034614
Zoro # G408135394
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Vinyl-coated polyester
- Width 36 in.
- Length 50 ft.
- Color Black
Product Information
- Brand Phifer
- MFR # 3034614
- Zoro # G408135394
- UPC # 47888788132
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 36 in. |
Length | 50 ft. |
Details
Screen Material | Vinyl-coated polyester |
Color | Black |
Description
Phifer TuffScreen NoSeeUm is a heavyduty, tighter woven insect screen designed for protection from the smallest of insects TuffScreen is three times stronger than regular insect screen and is ideal for areas exposed to heavy wear or potential damage Precision woven fiberglass screen ensures lasting color, flexibility and curb appeal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Dark Bronze, .78 in. Thck (950NDKB-48)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCBIR)
- SOUTHCO-ALBANY DIV Lift & Turn Assy. (Metric) (S 62-10-33)
- BEST Mortise Cylinder, Satin Chrome Finish (1E04RP3626)
- PHIFER Fiberglass Screening Kit with 014x100' Spline, Roller and 36 x 25' Screen, Charcoal, One Roll (3022175)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 96 x 50', Black, 18x22 Mesh, One Roll (3034619)
- PHIFER Fiberglass Insect Screening Charcoal 84X100' (3002528)
- PHIFER Aluminum Screening for Tiny Insects, 60 x 100', Black, 24x22 Mesh, One Roll (3036761)
- PHIFER 36 in. x 100 ft. Suntex 90 Black Screen (177437)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 120 x 100', Black, 18x22 Mesh, One Roll (3026670)
- PHIFER Fiberglass NoSeeUm Insect Screening, 96 x 25', Charcoal, 20x20 Mesh, One Roll (3040410)
- Phifer Window Replacement Screens