Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Vinyl Coated Polyester, 108 in W, 100 ft L, 0.018 in Wire Dia, Black
Mfr # 3033329
Zoro # G4841037
product price: $602.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$602.99
Free 30-Day Returns
Key Features
- Screen Material Vinyl Coated Polyester
- Mesh Size Range Medium
- Mesh Size 17 x 13
- Wire Dia. 0.018 in
- Color Black
Product Information
- Brand Phifer
- MFR # 3033329
- Zoro # G4841037
- UPC # 047888778300
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 17 x 13 |
Width | 108 in |
Length | 100 ft |
Wire Dia. | 0.018 in |
Details
Item | Door and Window Screen |
Screen Material | Vinyl Coated Polyester |
Color | Black |
Description
Door and Window Screen, Screen Material Vinyl Coated Polyester, Width 108 in, Length 100 ft, Wire Dia. 0.018 in, Black, Mesh Size 17 x 13, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Buna, 5/16 In Dia, 25 Ft. (CSBUNA-5/16-25)
- ZORO SELECT Foil Roll, 321 SS, 0.002 Thx24 In W, 100 Ft (4UGN3)
- ZORO SELECT General Purpose SS, 24" Overall L (4F1X3-24)
- ONLINEMETALS 0.625" Lead Free Brass Round Bar 693 (24878)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 120 in W, 100 ft L, 0.018 in Wire Dia, Black (3019189)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.018 in Wire Dia, Black (3026269)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 48 in W, 50 ft L, 0.018 in Wire Dia, Black (3028731)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Black (3001237)
- PHIFER Door and Window Screen, Aluminum, 48 in W, 50 ft L, 0.011 in Wire Dia, Bright (3000776)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000017)
- PHIFER Door and Window Screen, Galvanized Steel, 30 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007622)
- Phifer Wire Mesh Screens