Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Galvanized Steel, 48 in W, 100 ft L, 0.009 in Wire Dia, Gray
Mfr # 3007626
Zoro # G4841405
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Galvanized Steel
- Mesh Size Range Medium
- Mesh Size 18 x 14
- Length 100 ft
- Wire Dia. 0.009 in
Product Information
- Brand Phifer
- MFR # 3007626
- Zoro # G4841405
- UPC # 047888089475
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 14 |
Width | 48 in |
Length | 100 ft |
Wire Dia. | 0.009 in |
Details
Item | Door and Window Screen |
Screen Material | Galvanized Steel |
Color | Gray |
Description
Door and Window Screen, Screen Material Galvanized Steel, Width 48 in, Length 100 ft, Wire Dia. 0.009 in, Gray, Mesh Size 18 x 14, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (7964_48_48)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Green (878830)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x36", 80A (BULK-RS-E80MIL-20)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878980)
- PHIFER Door and Window Screen, Galvanized Steel, 24 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007619)
- PHIFER Door and Window Screen, Galvanized Steel, 30 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007622)
- PHIFER Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007624)
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.008 in Wire Dia, Black (3027671)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 60 in W, 50 ft L, 0.018 in Wire Dia, Black (3028732)
- PHIFER Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Bright (3000730)
- PHIFER Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.011 in Wire Dia, Charcoal (3001020)
- Phifer Wire Mesh Screens