Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.013 in Wire Dia, Charcoal
Mfr # 3003524
Zoro # G4841247
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Medium
- Mesh Size 20 x 20
- Wire Dia. 0.013 in
- Color Charcoal
Product Information
- Brand Phifer
- MFR # 3003524
- Zoro # G4841247
- UPC # 047888087433
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 20 x 20 |
Width | 96 in |
Length | 100 ft |
Wire Dia. | 0.013 in |
Details
Item | Door and Window Screen |
Screen Material | Fiberglass |
Color | Charcoal |
Description
Door and Window Screen, Screen Material Fiberglass, Width 96 in, Length 100 ft, Wire Dia. 0.013 in, Charcoal, Mesh Size 20 x 20, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 1 1/8 Dia x 6 Ft L (60R1.125-72)
- E. JAMES Sheet Rubber, 1/32, 36" x 36" tape Neo Comm 60, 6060-1/32MTAPE (6060-1/32MTAPE)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: G (ZTRIM-385)
- ZORO SELECT Rubber, SBR, 1/2 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-69)
- PHIFER Door and Window Screen, Fiberglass, 84 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003523)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3009317)
- PHIFER Door and Window Screen, Fiberglass, 84 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3009318)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 108 in W, 100 ft L, 0.018 in Wire Dia, Black (3033329)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000017)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Black (3004041)
- SEEVUE Door and Window Screen, Stainless Steel, 48 in W, 100 ft L, 0.006 in Wire Dia, Black (3024120)
- Phifer Wire Mesh Screens