Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Fiberglass, 84 in W, 25 ft L, 0.013 in Wire Dia, Charcoal
Mfr # 3009318
Zoro # G4841195
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Medium
- Mesh Size 20 x 20
- Wire Dia. 0.013 in
- Color Charcoal
Product Information
- Brand Phifer
- MFR # 3009318
- Zoro # G4841195
- UPC # 047888472239
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 20 x 20 |
Width | 84 in |
Length | 25 ft |
Wire Dia. | 0.013 in |
Details
Item | Door and Window Screen |
Screen Material | Fiberglass |
Color | Charcoal |
Description
Door and Window Screen, Screen Material Fiberglass, Width 84 in, Length 25 ft, Wire Dia. 0.013 in, Charcoal, Mesh Size 20 x 20, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK130 (MSC4-CK)
- ZORO SELECT Foam Strip, Closed Cell, 1/4 in W, 10 ft L, 1/16 in Thick, Black (ZUSANSR-FR-1)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3/4 in W (18S.75-12)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1 11/16 in Thick, Charcoal (5GCV2)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 50 ft L, 0.013 in Wire Dia, Charcoal (3030806)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3009317)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3032230)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000012)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 60 in W, 50 ft L, 0.025 in Wire Dia (3004135)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.025 in Wire Dia, Black (3004130)
- ZORO SELECT Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.01 in Wire Dia (3000959)
- Phifer Wire Mesh Screens