Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.013 in Wire Dia, Charcoal
Mfr # 3003521
Zoro # G4841265
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size 20 x 20
- Mesh Size Range Medium
- Wire Dia. 0.013 in
- Color Charcoal
Product Information
- Brand Phifer
- MFR # 3003521
- Zoro # G4841265
- UPC # 047888087402
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size | 20 x 20 |
Mesh Size Range | Medium |
Width | 72 in |
Length | 100 ft |
Wire Dia. | 0.013 in |
Details
Item | Door and Window Screen |
Screen Material | Fiberglass |
Color | Charcoal |
Description
Door and Window Screen, Screen Material Fiberglass, Width 72 in, Length 100 ft, Wire Dia. 0.013 in, Charcoal, Mesh Size 20 x 20, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 3" W (1095 SpS0.025x3x481)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 25 Ft (4UGK4)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Yellow (878824)
- ZORO SELECT clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.350" Thick (1UNW9)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 50 ft L, 0.013 in Wire Dia, Charcoal (3030806)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3009317)
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3032231)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 36 in W, 50 ft L, 0.018 in Wire Dia, Black (3028730)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 96 in W, 50 ft L, 0.025 in Wire Dia, Black (3027779)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Charcoal (3001021)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Light Gray (12150ME105G-48x96)
- Phifer Wire Mesh Screens