Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.011 in Wire Dia, Charcoal
Mfr # 3002527
Zoro # G4841271
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size 18 x 16
- Mesh Size Range Medium
- Width 72 in
- Length 100 ft
Product Information
- Brand Phifer
- MFR # 3002527
- Zoro # G4841271
- UPC # 047888073474
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size | 18 x 16 |
Mesh Size Range | Medium |
Width | 72 in |
Length | 100 ft |
Wire Dia. | 0.011 in |
Details
Item | Door and Window Screen |
Screen Material | Fiberglass |
Color | Charcoal |
Description
Door and Window Screen, Screen Material Fiberglass, Width 72 in, Length 100 ft, Wire Dia. 0.011 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.375" Thick (BULK-PS-PC-621)
- ZORO SELECT Precision Ball, Stl, 1/8 In, PK1000 (CA0125002C)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0020 In (44220)
- MIDWEST PRODUCTS Plywood Sheet-12"X24"X.125" (5306)
- PHIFER Door and Window Screen, Fiberglass, 84 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3009318)
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003384)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 72 in W, 50 ft L, 0.025 in Wire Dia, Black (3009403)
- PHIFER Door and Window Screen, Fiberglass, 108 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000022)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Charcoal (3001021)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 72 in W, 50 ft L, 0.018 in Wire Dia, Black (3028733)
- PHIFER Door and Window Screen, Aluminum, 48 in W, 50 ft L, 0.011 in Wire Dia, Charcoal (3001018)
- Phifer Wire Mesh Screens