Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.013 in Wire Dia, Charcoal
Mfr # 3032231
Zoro # G4841210
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Medium
- Mesh Size 20 x 20
- Wire Dia. 0.013 in
- Color Charcoal
Product Information
- Brand Phifer
- MFR # 3032231
- Zoro # G4841210
- UPC # 047888472253
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 20 x 20 |
Width | 48 in |
Length | 25 ft |
Wire Dia. | 0.013 in |
Details
Item | Door and Window Screen |
Screen Material | Fiberglass |
Color | Charcoal |
Description
Door and Window Screen, Screen Material Fiberglass, Width 48 in, Length 25 ft, Wire Dia. 0.013 in, Charcoal, Mesh Size 20 x 20, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 72 L. (6560)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/16 in Thick, Black (ZUSAESR-237)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1/2 in Dia. (40r.5-36)
- ZORO SELECT Carbon Steel Rod, 12 in L, 5/8 in Dia. (17R.625-12)
- PHIFER Door and Window Screen, Fiberglass, 84 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3009318)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003521)
- PHIFER Door and Window Screen, Fiberglass, 84 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003523)
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003382)
- PHIFER Door and Window Screen, Galvanized Steel, 24 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007619)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 48 in W, 50 ft L, 0.025 in Wire Dia (3004134)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3002527)
- Phifer Wire Mesh Screens