Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Charcoal
Mfr # 3003382
Zoro # G4841341
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Medium
- Mesh Size 18 x 14
- Length 100 ft
- Wire Dia. 0.013 in
Product Information
- Brand Phifer
- MFR # 3003382
- Zoro # G4841341
- UPC # 047888082858
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 14 |
Width | 48 in |
Length | 100 ft |
Wire Dia. | 0.013 in |
Details
Item | Door and Window Screen |
Screen Material | Fiberglass |
Color | Charcoal |
Description
Door and Window Screen, Screen Material Fiberglass, Width 48 in, Length 100 ft, Wire Dia. 0.013 in, Charcoal, Mesh Size 18 x 14, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Closed Cell, 36 in W, 10 ft L, 1/8 in Thick, Blue (ZUSA-FRS-104)
- ZORO SELECT Clear Polycarbonate Rectangle Stock 48" L x 1" W x 3/8" Thick (BULK-PS-PC-237)
- TW METALS SS Bar/Rod, 347, .625" O.D., 2 ft. (23859-2)
- DISCO Zinc Plated Stl Body Shims 1/8" Thick 1/2" Slot PK25 (6020PK25)
- PHIFER Door and Window Screen, Fiberglass, 108 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000022)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003379)
- PHIFER Door and Window Screen, Fiberglass, 84 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000063)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3000962)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Silver (3000778)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 60 in W, 100 ft L, 0.025 in Wire Dia, Gray (3004108)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9369-M)
- Phifer Wire Mesh Screens