Shop All Wire Mesh Screens
Phifer
Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia, Black
Mfr # 3001222
Zoro # G3787030
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Aluminum
- Mesh Size Range Medium
- Mesh Size 18 x 16
- Wire Dia. 0.01 in
- Color Black
Product Information
- Brand Phifer
- MFR # 3001222
- Zoro # G3787030
- UPC # 047888018123
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 16 |
Width | 24 in |
Length | 100 ft |
Wire Dia. | 0.01 in |
Details
Item | Door and Window Screen |
Screen Material | Aluminum |
Color | Black |
Description
Door and Window Screen, Screen Material Aluminum, Width 24 in, Length 100 ft, Wire Dia. 0.01 in, Black, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1/2" Thick (BULK-PS-ACB-226)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-N50-130)
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1/2 in Dia. (BULK-PR-NYL-47)
- ZORO SELECT Neoprene Sheet, 40A, 5'x36"x0.5", Black (BULK-RS-NHS40-302)
- PHIFER Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia, Black (3001236)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.01 in Wire Dia, Black (3001228)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Black (3001260)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia, Gray (3002201)
- PHIFER Door and Window Screen, Fiberglass, 108 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000022)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3009317)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 50 ft L, 0.011 in Wire Dia, Bright (3033848)
- Phifer Wire Mesh Screens