Shop All Window Replacement Screens
Phifer
Bright Bronze Insect Screening, 48 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll
Mfr # 3028184
Zoro # G308135319
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Bronze
- Width 48 in.
- Length 25 ft.
- Color Bronze
Product Information
- Brand Phifer
- MFR # 3028184
- Zoro # G308135319
- UPC # 47888736706
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 48 in. |
Length | 25 ft. |
Details
Screen Material | Bronze |
Color | Bronze |
Description
Phifer's Bronze insect screen is a distinctive choice for inland and coastal areas The bright color weathers to a beautiful dark bronze finish It is the longest lasting choice for screening, often showcased on historic homes and buildings and as unique architectural accents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Face PTFE Flange Gasket for 10" Pipe, 1/16" Thick, #150 (BULK-FG-1066)
- DELTANA Extension Rod Satin Stainless Steel 24" (24EXTROD)
- ADAMS RITE Elec Stk, HDRadiused Leaf FP, Monitored, US28 (7401M130)
- JONES STEPHENS Snap-Ease Access Panel, 8"x8" (A05008)
- PHIFER Fiberglass Improved Visibility Insect Screening, 108 x 100', Black, 18x18 Mesh, One Roll (3031331)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 96 x 25', Black, 17x8 Mesh, One Roll (3036051)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 36 x 25', Black, 17x8 Mesh, One Roll (3025887)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 84 x 50', Black, 18x22 Mesh, One Roll (3034618)
- PHIFER Fiberglass Vent Insect Screening, 8 x 100', Charcoal, 1 Roll (3003175)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 96 x 100', Charcoal, 57x16 Mesh, One Roll (3003616)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 72x100', Brown, One Roll (3004067)
- Phifer Window Replacement Screens