Shop All Window Replacement Screens
Phifer
Bright Bronze Insect Screening, 42 x 50', 90 Copper 10 Zinc, 18x16 Mesh, One Roll
Mfr # 3001827
Zoro # G508135348
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Bronze
- Width 42 in.
- Length 50 ft.
- Color Bronze
Product Information
- Brand Phifer
- MFR # 3001827
- Zoro # G508135348
- UPC # 47888397129
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 42 in. |
Length | 50 ft. |
Details
Screen Material | Bronze |
Color | Bronze |
Description
Phifer's Bronze insect screen is a distinctive choice for inland and coastal areas The bright color weathers to a beautiful dark bronze finish It is the longest lasting choice for screening, often showcased on historic homes and buildings and as unique architectural accents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 A1 689 M54)
- KABA Pushbutton Deadbolt, Satin Chrome (904-26D)
- STOCKCAP EPDM Plugs-0.125-0.062-0.625-BLACK, 100PK (548322)
- MIDWEST FASTENER 5/16" Black Plastic Offset Window Clips 25PK (72031)
- PHIFER Aluminum Vent Insect Screening, 12 x 100', Charcoal (3001611)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x25', Black, One Roll (3030803)
- PHIFER Bright Bronze Insect Screening, 42 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001821)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 36 x 25', Black, 17x8 Mesh, One Roll (3025887)
- PHIFER Heavy-Duty Aluminum Screen, Black, 36x 46'. For windows, doors and porches. (3045760)
- PHIFER Polyester Improved Visibility Insect Screening, 72 x 50', Black, 18x18 Mesh, One Roll (3040338)
- STRYBUC FLORIDA GLASS SCREENING 36X25 (69-P1)
- Phifer Window Replacement Screens