Shop All Window Replacement Screens
Phifer
Bright Bronze Insect Screening, 24 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll
Mfr # 3030990
Zoro # G408135301
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Bronze
- Width 24 in.
- Length 25 ft.
- Color Bronze
Product Information
- Brand Phifer
- MFR # 3030990
- Zoro # G408135301
- UPC # 47888760015
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 24 in. |
Length | 25 ft. |
Details
Description
Phifer's Bronze insect screen is a distinctive choice for inland and coastal areas The bright color weathers to a beautiful dark bronze finish It is the longest lasting choice for screening, often showcased on historic homes and buildings and as unique architectural accents
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Rimlock, Heavy Duty Deadbolt w/ Thumbturn (112)
- RANDALL BROWN 3 5/8In. ADJUSTABLE SILL (4 FT AW-350-BR)
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Taffy 5.1 in. x 36 in. 7mm 22MIL Interlocking Luxury Vinyl Planks (13 sq.ft), 10PK (MO-208)
- ZORO SELECT 3 in W x 3 in H zinc plated Door and Butt Hinge (4PA63)
- PHIFER Polyester Improved Visibility Insect Screening, 24 x 25', Black, 18x18 Mesh, One Roll (3040340)
- PHIFER Aluminum Vent Insect Screening, 36 x 100', Charcoal, One Roll (3001617)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 36 x 100', Black, 18x22 Mesh, One Roll (3034607)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 96 x 100', Charcoal, 57x16 Mesh, One Roll (3003616)
- PHIFER Bright Bronze Insect Screening, 42 x 50', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001827)
- PHIFER Fiberglass Screening Kit with 014x100' Spline, Roller and 36 x 25' Screen, Charcoal, One Roll (3022175)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 72x100', Brown, One Roll (3004067)
- Phifer Window Replacement Screens