Shop All Window Replacement Screens
Phifer
Bright Bronze Insect Screening, 24 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll
Mfr # 3001818
Zoro # G208135341
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Bronze
- Width 24 in.
- Length 100 ft.
- Color Bronze
Product Information
- Brand Phifer
- MFR # 3001818
- Zoro # G208135341
- UPC # 47888089918
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 24 in. |
Length | 100 ft. |
Details
Screen Material | Bronze |
Color | Bronze |
Description
Phifer's Bronze insect screen is a distinctive choice for inland and coastal areas The bright color weathers to a beautiful dark bronze finish It is the longest lasting choice for screening, often showcased on historic homes and buildings and as unique architectural accents
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tongue L=45, H=6, Stainless Steel 1.4301 Bright (K1340.45060)
- STRYBUC White Vent Lock (900-19788W)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0150)
- LORD FUSOR Lord Fusor 602EZ Plastic Surface Modifier; 9 Oz. (FUS-602EZ)
- PHIFER Polyester Improved Visibility Insect Screening, 30 x 50', Black, 18x18 Mesh, One Roll (3040334)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 48 x 100', Charcoal, 57x16 Mesh, One Roll (3003612)
- PHIFER Fiberglass Improved Visibility Insect Screening, 42 x 100', Black, 18x18 Mesh, One Roll (3044524)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 36x25', Black, One Roll (3030803)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 48 x 100', Black, 18x22 Mesh, One Roll (3034608)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 60 x 100', Charcoal, 57x16 Mesh, One Roll (3003613)
- PHIFER Fiberglass Improved Visibility Insect Screening, 32 x 100', Black, 18x18 Mesh, One Roll (3044521)
- Phifer Window Replacement Screens