Shop All Window Replacement Screens
Phifer
Aluminum Vent Insect Screening, 8 x 100', Charcoal
Mfr # 3001609
Zoro # G508135287
product price: $25.55
/ea
Sold in multiples of 3 for $76.65
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Aluminum
- Width 8 in.
- Length 100 ft.
- Color Charcoal
Product Information
- Brand Phifer
- MFR # 3001609
- Zoro # G508135287
- UPC # 47888272136
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 8 in. |
Length | 100 ft. |
Details
Screen Material | Aluminum |
Color | Charcoal |
Description
Designed for use in foundations and attics, Phifer vent mesh provides insect protection and allows good air ventilation It meets most building codes for net free areas, and is available in aluminum and fiberglass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Pivot Lock Shoe (62-595)
- PRIME-LINE 34x716x94 WHT Frame (PL 14042)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Walnut Grip (LV100 FBL GRIP-WN)
- SCHLAGE COMMERCIAL Screws B502468 (B502468)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 84 x 50', Black, 17x13 Mesh, One Roll (3040240)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 72 x 100', Black, 18x22 Mesh, One Roll (3034610)
- PHIFER Aluminum Insect Screening, 36 x 50', Black, 18x16 Mesh, One Roll (3030812)
- PHIFER Aluminum Insect Screening, 42 x 100', Charcoal, 18x16 Mesh, One Roll (3000965)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 90 Heat, 72x100', Stucco, One Roll (3004183)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x100', Gray, One Roll (3004026)
- PHIFER WIRE 36 in W X 7 ft L Charcoal Fiberglass Sun Screen Cloth (3001974)
- Phifer Window Replacement Screens