Shop All Window Replacement Screens
Phifer
Aluminum Screening for Tiny Insects, 36 x 50', Black, 24x22 Mesh, One Roll
Mfr # 3036766
Zoro # G508135256
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Aluminum
- Width 36 in.
- Length 50 ft.
- Color Black
Product Information
- Brand Phifer
- MFR # 3036766
- Zoro # G508135256
- UPC # 47888805464
- Country of Origin United States
- Category Window Replacement Screens
Dimensions
Width | 36 in. |
Length | 50 ft. |
Details
Screen Material | Aluminum |
Color | Black |
Description
The only aluminum screen developed specifically to protect against tiny insects, this tightlywoven metal wire mesh also provides excellent visibility and air flow Perfect for where gnats, black flies or noseeums are a problem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER 3.5Oz Spring Asst (1-ASST)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077745BBX10B)
- STERLING SEAL & SUPPLY 329 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A329X125)
- MIDWEST FASTENER 30 lbs. Picture Hangers 20PK (69771)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 48 x 100', Charcoal, 57x16 Mesh, One Roll (3003612)
- PHIFER Aluminum Vent Insect Screening, 6 x 100', Charcoal (3001606)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 48 x 100', Black, 18x22 Mesh, One Roll (3034608)
- PHIFER 36 in. x 100 ft. Suntex 90 Black Screen (177437)
- PHIFER Fiberglass Pool Patio Screening, 72 x 25', Charcoal, 18x14 Mesh, One Roll (3003398)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 60 x 100', Charcoal, 20x30 Mesh, One Roll (3003864)
- M-D MD Brite Aluminum Door and Window Screen 36 in W X 84 in L (14108)
- Phifer Window Replacement Screens