Shop All Exit Devices
Phi
Precision Hardware Inc PHI Exit Device
Mfr # TS2103 630 48
Zoro # G810057062
Free Shipping & Returns
$1,963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Field Reversible
- Application 2100 Series Apex Rim Exit Devices
- Color Satin Stainless Steel
- Includes Rim Exit Devices
Product Information
- Brand Phi
- MFR # TS2103 630 48
- Zoro # G810057062
- UPC # 197163187126
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Field Reversible |
Application | 2100 Series Apex Rim Exit Devices |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Grade | Grade 1 |
Function | Storeroom |
Material | Stainless Steel |
Description
Grade 1 Rim Exit Device, Wide Stile Pushpad, 48 Device, Storeroom Function, Hex Key Dogging, Touchbar Monitor, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2019 Toyota RAV4 / 3-Buton Remote Flip Key / PN: 89070-0R300 / GQ4-73T (H Chip) (RFK-TOY-283)
- DELTANA Gr2 Regular Latch Entry, 3-3/4" Satin Chrome (G2RLE375U26D)
- ZORO SELECT O-Ring, Dash 275, Viton, 0.13 In., PK2 (U38871.012.1050)
- NATIONAL HARDWARE Hinge Pin Door Stop (N325-811)
- PHI 2103 X 1703A 628 Precision Hardware Inc PHI Exit Device (2103 1703A 628 36)
- PHI 2108 x 4908A 628 LHR Precision Hardware Inc PHI Exit Device (2108 4908A 628 36 LHR)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- PHI Precision Hardware Inc PHI Exit Device (2103 626W 36)
- PHI 2103 X 1703A 630 Precision Hardware Inc PHI Exit Device (2103 1703A 630 36)
- GLOBAL DOOR CONTROLS 32 in. Aluminum Touch Bar Exit Device (TH1100EDTBARAL)
- DETEX DETEX: WEATHERPROOF ALARMED EXIT DEV VAL 40 SERS NRW RIM EXIT ONLY (DTX-V40-EBXW-CD-628-99-36)
- Phi Door Exit Devices