Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # VM4908A 630 LHR
Zoro # G810056973
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application Exit Device Trim
- Finish Satin Stainless Steel
- For Use With Precision Exit Device Trims
Product Information
- Brand Phi
- MFR # VM4908A 630 LHR
- Zoro # G810056973
- UPC # 197163197835
- Country of Origin United States
- Category Exit Device Trims
Details
Material | Stainless Steel |
Application | Exit Device Trim |
Finish | Satin Stainless Steel |
For Use With | Precision Exit Device Trims |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, A Lever Design, Left Hand Reverse, Vandal Resistant, Requires 1-1/4 In. Mortise Type Cylinder, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Tubular Lock (F40 ACC 619 CAM)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3/4"W X 96"H (CGT-34-8-301)
- STRYBUC Manual Skylight Operator (36-342-1)
- ZORO SELECT Manual Hydraulic GAV 2701 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver (2701 x 689 GAV)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- PREMIER LOCK Pull Handle Trim With Cylinder Hole For Panic Exit Device (PE-H)
- VON DUPRIN Lever Trim, Classroom Function, Mortise Prep, 07 Lever Style, Satin Chrome Finish, Left Hand Reverse (996L-07-M 26D LHR)
- IVES Exit Trim, Black Grip Pull, Night Latch, 1-5/8" Cylinder Bore, 32D, LC (VR910-NL US32D)
- Phi Door Exit Devices