Shop All Exit Device Trims
Phi
Precision Hardware Inc PHI Exit Device Trim
Mfr # V4908D 630 RHR
Zoro # G710056936
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Precision Exit Device Trims
- Finish Satin Stainless Steel
- Application Exit Device Trim
- Material Stainless Steel
Product Information
- Brand Phi
- MFR # V4908D 630 RHR
- Zoro # G710056936
- UPC # 197163197828
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Precision Exit Device Trims |
Finish | Satin Stainless Steel |
Application | Exit Device Trim |
Material | Stainless Steel |
Description
Apex and Olympian Series Wide Stile Trim, Key Controls Lever, D Lever Design, Right Hand Reverse, Vandal Resistant, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Satin Nickel Dummy Lever Lockset, Champagne, Right Hand (F170 CHP 619 RH)
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 27/32" (4RRK6)
- DELTANA Door Guard Satin Nickel 5" (DG525U15)
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSF-400)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- PHI Precision Hardware Inc PHI Exit Device Trim (1703A 612)
- PHI Precision Hardware Inc PHI Exit Device Trim (808A 689)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- DESIGN HARDWARE Grade 1, 33 Heavy Duty, Rim, Non, Fire Rated Exit Device, 32D Satin Stainless Steel (DH-1000R-33-32D)
- VON DUPRIN Pull, Dummy Escutcheon Pull, 99 Series (990DT US26D)
- VON DUPRIN Exit Trim, 996L-06 Lever, Fire Rated, Lever Locking, US10B, LC, LHR (996L-06-R/V US10B LHR)
- Phi Door Exit Devices